Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Dark Antelope Metallic 51-9094 Pen
- Mfr # TUS-Marker-CAD-51
- Zoro # G023999975
product price:
$
17.99
/ea
Key Features
Container Size
0.40 oz
Container Type
Pen
Finish
Gloss
Resin Type
Polyurethane
Color
Cadillac Dark Antelope Metallic 51-9094
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CAD-51
- Zoro #
- G023999975
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Pen
- Finish
- Gloss
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Cadillac Dark Antelope Metallic 51-9094
Dimensions
- Container Size
- 0.40 oz
Description
Cadillac Dark Antelope Metallic (51) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Dark Antelope Metallic, precision-mixed to color code 51. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daihatsu, Ford, Gmc, Lamborghini, Lexus, Lincoln, Mercedes-Benz, Mercury, Oldsmobile, Pontiac, Saturn, Toyota · Models: Buick Century, Buick Electra, Buick Enclave, Buick Encore, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Regal, Buick Riviera, Buick Terraza, Cadillac Brougham, Cadillac CTS, Cadillac CTS Wagon, Cadillac DTS, Cadillac Deville Concour, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac XLR, Chevrolet Astro, Chevrolet Corvette, Chevrolet Express, Chevrolet Full Size Van, Chevrolet Impala, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet Silverado, Ford Escort, Ford Fiesta, Ford Focus, GMC Acadia, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Full Pickup, GMC Full Size Van, GMC Medium Duty, GMC Safari, GMC Savana, GMC Sierra, GMC Suburban, GMC Terrain, GMC Yukon, Gmc Bonneville, Gmc Cab/Chassis, Gmc Canyon, Gmc Denali, Gmc Full Pickup, Gmc Full Size Van, Gmc L-Series Wagon, Gmc L100, Gmc L200, Gmc L300, Gmc LS, Gmc LS1, Gmc LS2, Gmc LW200, Gmc LW300, Gmc Medium Duty, Gmc Outlook, Gmc Relay, Gmc Safari, Gmc Savana, Gmc Suburban, Gmc Terrain, Gmc Terraza, Gmc Wagon, Lamborghini Aventador, Lamborghini Diablo, Lamborghini Murcielago, Lexus ES250, Lexus ES300, Lexus GS300, Lexus GS400, Lexus IS300, Lexus LS400, Lexus SC300, Lexus SC400, Mercedes-Benz C Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Oldsmobile 98 Regency, Oldsmobile Achieva, Oldsmobile Aurora, Oldsmobile Cutlass, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Pontiac Bonneville, Pontiac G3, Pontiac G3 Wave, Pontiac G6, Pontiac Grand Prix, Pontiac Montana SV6, Pontiac Torrent, Pontiac Wave, Saturn Aura, Saturn L-Series, Saturn L-Series Wagon, Saturn L100, Saturn L200, Saturn L300, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn LW200, Saturn LW300, Saturn Outlook, Saturn Relay, Saturn SC, Saturn SL1, Saturn SL2, Saturn Vue, Saturn Wagon, Toyota Avalon, Toyota Camry, Toyota Crown, Toyota RAV4, Toyota Sienna, Toyota Solara, Toyota Supra · Years: 1969-1970, 1974-1977, 1982-1983, 1985-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.