Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Dark Blue Metallic WA8592 Aerosol
- Mfr # TUS-Can-CAD-31
- Zoro # G423964337
product price:
$
30.99
/ea
Key Features
Resin Type
Polyurethane
Color Family
Blue
Color
Cadillac Dark Blue Metallic WA8592
Finish
Gloss
Container Type
Aerosol Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-CAD-31
- Zoro #
- G423964337
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Resin Type
- Polyurethane
- Color Family
- Blue
- Color
- Cadillac Dark Blue Metallic WA8592
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Container Type
- Aerosol Can
Description
Cadillac Dark Blue Metallic (31) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Dark Blue Metallic, precision-mixed to color code 31. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daihatsu, Fiat, Ford, Gmc, Hummer, Lamborghini, Lincoln, Maybach, Mercedes-Benz, Mercury, Nissan, Oldsmobile, Pontiac, Subaru, Volkswagen · Models: Buick Rendezvous, Chevrolet Astro, Chevrolet Camaro, Chevrolet Cavalier, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Express, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Venture, Ford Crown Victoria, Ford Escort, Ford Fiesta, Ford Granada, Ford Orion, Ford Scorpio, Ford Sierra, Ford Taurus, GMC Canyon, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, Hummer H2, Hummer H3, Lamborghini Diablo, Lincoln Mark, Lincoln Town Car, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz M Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Mercury Grand Marquis, Mercury Sable, Nissan NV, Oldsmobile Silhouette, Pontiac Firebird, Pontiac Grand Prix, Pontiac Montana, Pontiac Sunfire, Pontiac Trans Sport · Years: 1952-1961, 1969-1971, 1974-1978, 1981-1982, 1985-1988, 1990-2012, 2018-2020 Also matches color codes: 8592, WA8592 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.