Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Dark Gray Metallic WA8600 Pint
- Mfr # TUS-Pint-CAD-88
- Zoro # G023978031
product price:
$
84.99
/ea
Key Features
Resin Type
Polyurethane
Finish
Gloss
Color Family
Gray
Color
Cadillac Dark Gray Metallic WA8600
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CAD-88
- Zoro #
- G023978031
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color Family
- Gray
- Color
- Cadillac Dark Gray Metallic WA8600
Description
Cadillac Dark Gray Metallic (88) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Dark Gray Metallic, precision-mixed to color code 88. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Lincoln, Oldsmobile, Pontiac, Saturn, Subaru · Models: Buick Century, Buick Lacrosse, Buick Lesabre, Buick Park Avenue, Buick Regal, Buick Riviera, Cadillac Brougham, Cadillac Deville, Cadillac Deville/Fltwd, Cadillac Eldorado, Cadillac STS, Cadillac Seville, Cadillac Sts, Cadillac XLR, Cadillac Xlr, Chevrolet Astro, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Classic, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet Impala, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Medium Duty, Chevrolet Monte Carlo, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Ford Courier, Ford Escort, Ford Explorer, Ford Fiesta, Ford Galaxy, Ford Scorpio, GMC Cab/Chassis, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Topkick, GMC Typhoon, GMC Yukon, Oldsmobile Alero, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Lesabre, Oldsmobile Regency, Pontiac Bonneville, Pontiac Firebird, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Saturn Ion, Saturn Ion Coupe, Saturn Ion Sedan, Saturn Vue · Years: 1938-1995, 1997-2010 Also matches color codes: 8600, WA8600 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.