Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Dark Montana Blue Metallic WA113A 2oz
- Mfr # TUS-2oz-CAD-22
- Zoro # G423975500
product price:
$
21.99
/ea
Key Features
Container Type
Bottle
Container Size
2 oz
Finish
Gloss
Color
Cadillac Dark Montana Blue Metallic WA113A
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-CAD-22
- Zoro #
- G423975500
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Container Type
- Bottle
- Finish
- Gloss
- Color
- Cadillac Dark Montana Blue Metallic WA113A
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color Family
- Blue
Description
Cadillac Dark Montana Blue Metallic (22) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Dark Montana Blue Metallic, precision-mixed to color code 22. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Buick, Cadillac, Chevrolet, Chrysler, Fiat, Ford, Gmc, Hummer, Isuzu, Mercedes-Benz, Oldsmobile, Pontiac, Saab, Saturn, Subaru, Toyota · Models: Buick Century, Buick Electra, Buick Estate Wagon, Buick Lacrosse, Buick Lesabre, Buick Rainier, Buick Regal, Buick Roadmaster Sedan, Buick Roadmaster Wagon, Buick Skylark, Cadillac Brougham, Cadillac Deville, Cadillac Deville Concour, Cadillac Deville/Fltwd, Cadillac Eldorado, Cadillac Seville, Chevrolet Beretta, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Caprice Sedan, Chevrolet Caprice Wagon, Chevrolet Cavalier, Chevrolet Classic, Chevrolet Colorado, Chevrolet Corsica, Chevrolet Corvette, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet G Class, Chevrolet Impala, Chevrolet Lumina Sedan, Chevrolet Monte Carlo, Chevrolet S Class, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Trailblazer, Ford Cargo/(Med.), Ford Courier, Ford Escort, Ford Fiesta, Ford Fpv, Ford Granada, Ford Heavy Truck, Ford Maverick, Ford Orion, Ford Scorpio, Ford Sierra, Ford Tourneo, Ford Transit Connect, GMC Canyon, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC S15, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Yukon, Gmc Colorado, Gmc Lacrosse, Gmc Lt Cab/Chassis, Gmc Rainier, Gmc S15, Gmc Yukon, Hummer H3, Isuzu Ascender, Isuzu Truck, Mercedes-Benz C Class, Mercedes-Benz CLK Class, Mercedes-Benz E Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Oldsmobile 98 Regency, Oldsmobile Bravada, Oldsmobile Calais, Oldsmobile Cutlass Ciera, Oldsmobile Delta 88 Roy, Oldsmobile Wagon, Pontiac 6000, Pontiac Bonneville, Pontiac Grand Am, Pontiac Solstice, Pontiac Sunbird, Pontiac Sunfire, Pontiac Vibe, Saab 9-3, Saab 9-5, Saab 9-7, Saab 9-7X, Saturn Sky · Years: 1970-1982, 1984-2009, 2011 Also matches color codes: 113A, WA113A Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.