Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Dark Toreador Metallic WA257C Pen
- Mfr # TUS-Marker-CAD-WA257C
- Zoro # G023993355
product price:
$
17.99
/ea
Key Features
Resin Type
Polyurethane
Color
Cadillac Dark Toreador Metallic WA257C
Container Size
0.40 oz
Container Type
Pen
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CAD-WA257C
- Zoro #
- G023993355
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Cadillac Dark Toreador Metallic WA257C
- Container Type
- Pen
- Finish
- Gloss
Dimensions
- Container Size
- 0.40 oz
Description
Cadillac Dark Toreador Metallic (WA257C) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Dark Toreador Metallic, precision-mixed to color code WA257C. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Oldsmobile, Pontiac, Saturn · Models: Buick Century, Buick Electra, Buick Lesabre, Buick Park Avenue, Buick Regal, Buick Riviera, Cadillac Deville Concour, Chevrolet Colorado, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet Impala, Chevrolet Lumina Sedan, Chevrolet Monte Carlo, GMC Canyon, GMC Full Size Van, GMC Savana, Gmc Bonneville, Gmc Canyon, Gmc Full Size Van, Gmc L-Series Wagon, Gmc L100, Gmc L200, Gmc L300, Gmc LS, Gmc LS1, Gmc LS2, Gmc LW200, Gmc LW300, Gmc Savana, Gmc Wagon, Oldsmobile 98 Regency, Oldsmobile Aurora, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Pontiac Bonneville, Pontiac Grand Prix, Saturn L-Series, Saturn L-Series Wagon, Saturn L100, Saturn L200, Saturn L300, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn LW200, Saturn LW300, Saturn Wagon · Years: 1996-2005, 2017-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.