Automotive Touch Up Paint Cadillac Glacier Gold Pearl 77 Pint
- Mfr # TUS-Pint-CAD-77-2
- Zoro # G523976933
product price:
$
104.99
/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Color
Cadillac Glacier Gold Pearl 77
Container Size
16 oz
Color Family
Gold
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CAD-77-2
- Zoro #
- G523976933
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color
- Cadillac Glacier Gold Pearl 77
- Item
- Automotive Touch Up Paint
- Color Family
- Gold
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 16 oz
Description
Cadillac Glacier Gold Pearl (77-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Glacier Gold Pearl, precision-mixed to color code 77-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Fiat, Ford, Gmc, Lamborghini, Lexus, Mercedes-Benz, Mercury, Oldsmobile, Pontiac, Subaru, Toyota, Volkswagen · Models: Buick Century, Buick Electra, Buick Lesabre, Buick Rainier, Buick Regal, Buick Riviera, Buick Roadmaster, Buick Roadmaster Sedan, Buick Roadmaster Wagon, Cadillac Brougham, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Deville/Fltwd, Cadillac Dts, Cadillac Eldorado, Cadillac Fleetwood, Cadillac STS, Cadillac Seville, Chevrolet Astro, Chevrolet Blazer, Chevrolet Caprice, Chevrolet Caprice Sedan, Chevrolet Caprice Wagon, Chevrolet Equinox, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet S Class, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Venture, GMC Envoy, GMC Jimmy, GMC Safari, GMC Sonoma, GMC Suburban, GMC Yukon, Gmc Envoy, Gmc Suburban, Lamborghini Aventador, Lamborghini Diablo, Lamborghini Gallardo, Lamborghini Huracan, Lamborghini Murcielago, Lexus CT, Lexus CT200H, Lexus CT200h, Lexus ES300H, Lexus ES300h, Lexus ES330, Lexus ES350, Lexus GS350, Lexus GS430, Lexus GS450H, Lexus GS450h, Lexus GS460, Lexus GX, Lexus GX460, Lexus HS250H, Lexus IS, Lexus IS-F, Lexus IS250, Lexus IS250C, Lexus IS350, Lexus IS350C, Lexus LFA, Lexus LS, Lexus LS460, Lexus LS600H, Lexus LS600h, Lexus LX, Lexus LX470, Lexus LX570, Lexus Lfa, Lexus RC350, Lexus RX270, Lexus RX350, Lexus RX450H, Lexus RX450h, Lexus SC430, Mercedes-Benz G Class, Oldsmobile 98 Regency, Oldsmobile Alero, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Cutlass Ciera, Oldsmobile Delta 88 Roy, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Silhouette, Pontiac Bonneville, Pontiac G8, Pontiac Grand Prix, Toyota RAV4, Volkswagen Fox · Years: 1968-1978, 1980, 1982-1983, 1985-2000, 2002-2022 Also matches color codes: 77 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.