Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Goldstream Metallic WA506Q Pen
- Mfr # TUS-Marker-CAD-11
- Zoro # G023986791
product price:
$
17.99
/ea
Key Features
Container Type
Pen
Finish
Gloss
Container Size
0.40 oz
Color
Cadillac Goldstream Metallic WA506Q
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Marker-CAD-11
- Zoro #
- G023986791
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 0.40 oz
Details
- Container Type
- Pen
- Finish
- Gloss
- Color
- Cadillac Goldstream Metallic WA506Q
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
Description
Cadillac Goldstream Metallic (11) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Goldstream Metallic, precision-mixed to color code 11. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Datsun, Ford, Gmc, Hummer, Isuzu, Lincoln, Mazda, Mercury, Nissan, Oldsmobile, Pontiac, Saab, Saturn, Toyota · Models: Buick Century, Buick Regal, Buick Rendezvous, Cadillac Escalade, Cadillac Escalade EXT, Cadillac XLR, Chevrolet Cavalier, Chevrolet Corvette, Ford Courier, Ford Crown Victoria, Ford Escort, Ford F-Series, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford Ranger, Ford Scorpio, Ford Tourneo, Ford Transit, Ford Transit Connect, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Jimmy, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Topkick, GMC Yukon, Gmc Cab/Chassis, Gmc Canyon, Gmc Denali, Gmc Envoy, Gmc Full Pickup, Gmc Jimmy, Gmc S15, Gmc Safari, Gmc Savana, Gmc Sonoma, Gmc Suburban, Gmc Topkick, Gmc Truck, Hummer H1, Hummer H2, Hummer H3, Hummer Hummer, Isuzu Ascender, Isuzu Hombre, Lincoln Aviator, Lincoln Continental, Lincoln MKC, Lincoln MKS, Lincoln MKT, Lincoln MKX, Lincoln MKZ, Lincoln Nautilus, Lincoln Navigator, Nissan Maxima, Oldsmobile Bravada, Oldsmobile Intrigue, Pontiac Aztek, Pontiac Firebird, Pontiac G8, Pontiac Grand Prix, Pontiac Sunbird, Pontiac Sunfire, Saab 9-4X, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn SC, Saturn SC1, Saturn SC2, Saturn SL, Saturn SL1, Saturn SL2, Saturn SW1, Saturn SW2, Saturn Vue, Saturn Wagon · Years: 1958, 1960, 1969-1992, 1996-2012, 2017-2023 Also matches color codes: 506Q, WA506Q Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.