Automotive Touch Up Paint Cadillac Graystone Metallic 16-213M Quart
- Mfr # TUS-Quart-CAD-GIW
- Zoro # G523977695
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Resin Type
Polyurethane
Color Family
Gray
Color
Cadillac Graystone Metallic 16-213M
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CAD-GIW
- Zoro #
- G523977695
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color Family
- Gray
- Color
- Cadillac Graystone Metallic 16-213M
Dimensions
- Container Size
- 32 oz
Description
Cadillac Graystone Metallic (GIW) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Graystone Metallic, precision-mixed to color code GIW. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Hummer, Isuzu, Oldsmobile, Saab · Models: Buick Encore, Buick Rainier, Cadillac ATS, Cadillac Ats, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac Sls Class, Cadillac XT5, Cadillac XTS, Cadillac Xts, Chevrolet Avalanche, Chevrolet Captiva, Chevrolet Equinox, Chevrolet Express, Chevrolet Kodiak, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, GMC Denali, GMC Envoy, GMC Savana, GMC Sierra, GMC Terrain, GMC Topkick, GMC Yukon, Gmc Kodiak, Gmc Rainier, Gmc Terrain, Hummer H2, Isuzu Ascender, Oldsmobile Bravada, Saab 9-7X · Years: 2004-2018 Also matches color codes: 213M, WA213M, 16-213M Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.