Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Green With Envy Metallic WA387A Pint
- Mfr # TUS-Pint-CAD-GC8
- Zoro # G723973022
product price:
$
84.99
/ea
Key Features
Color
Cadillac Green With Envy Metallic WA387A
Finish
Gloss
Resin Type
Polyurethane
Container Size
16 oz
Color Family
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CAD-GC8
- Zoro #
- G723973022
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Cadillac Green With Envy Metallic WA387A
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color Family
- Green
Description
Cadillac Green With Envy Metallic (GC8) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Green With Envy Metallic, precision-mixed to color code GC8. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Kia · Models: Buick Lacrosse, Buick Regal, Cadillac CT6, Cadillac Escalade, Cadillac Escalade ESV, Cadillac XTS, Chevrolet Impala, Chevrolet Suburban, Chevrolet Tahoe, GMC Yukon, Gmc Denali, Kia K-Series · Years: 2011-2017 Also matches color codes: 387A, WA387A Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.