Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Gunmetal Metallic 87 Quart
- Mfr # TUS-Quart-CAD-87-2
- Zoro # G023974958
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Finish
Gloss
Color Family
Gray
Resin Type
Polyurethane
Color
Cadillac Gunmetal Metallic 87
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CAD-87-2
- Zoro #
- G023974958
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color Family
- Gray
- Resin Type
- Polyurethane
- Color
- Cadillac Gunmetal Metallic 87
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 32 oz
Description
Cadillac Gunmetal Metallic (87-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Gunmetal Metallic, precision-mixed to color code 87-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Ford, Gmc, Hummer, Lincoln, Oldsmobile, Pontiac, Saturn, Scion · Models: Buick Estate Wagon, Buick Lacrosse, Buick Lesabre, Buick Park Avenue, Buick Rainier, Buick Regal, Buick Riviera, Buick Roadmaster Sedan, Buick Roadmaster Wagon, Buick Terraza, Cadillac Brougham, Cadillac Deville, Cadillac Deville Concour, Cadillac Deville/Fltwd, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac Seville, Chevrolet Astro, Chevrolet Beretta, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Caprice Sedan, Chevrolet Caprice Wagon, Chevrolet Cobalt, Chevrolet Corsica, Chevrolet Express, Chevrolet Full Size Van, Chevrolet Impala, Chevrolet Lumina Sedan, Chevrolet Lumina Van, Chevrolet Medium Duty, Chevrolet Monte Carlo, Chevrolet S10, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Uplander, GMC Denali, GMC Envoy, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Savana, GMC Sonoma, GMC Suburban, GMC Syclone, GMC Typhoon, GMC Yukon, Gmc Envoy, Gmc Full Size Van, Gmc Jimmy, Gmc Medium Duty, Gmc Rainier, Gmc S15, Gmc Safari, Gmc Sonoma, Gmc Suburban, Gmc Syclone, Gmc Typhoon, Gmc Yukon, Hummer H2, Hummer H3, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Cutlass Supreme, Oldsmobile Silhouette, Oldsmobile Toronado, Oldsmobile Wagon, Pontiac Firebird, Pontiac G5, Pontiac Grand Prix, Pontiac Montana SV6, Pontiac Trans Sport, Saturn Relay, Saturn SC, Saturn SC1, Saturn SC2, Saturn Vue, Scion XB · Years: 1975-2010, 2013, 2015 Also matches color codes: 87 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.