Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Kensington Green Metallic 36 Quart
- Mfr # TUS-Quart-CAD-36-2
- Zoro # G023975603
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Resin Type
Polyurethane
Container Size
32 oz
Color Family
Green
Color
Cadillac Kensington Green Metallic 36
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CAD-36-2
- Zoro #
- G023975603
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Color Family
- Green
- Color
- Cadillac Kensington Green Metallic 36
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Dimensions
- Container Size
- 32 oz
Description
Cadillac Kensington Green Metallic (36-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Kensington Green Metallic, precision-mixed to color code 36-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Ford, Gmc, Lincoln, Mercedes-Benz, Mercury, Oldsmobile, Pontiac, Porsche, Saturn · Models: Buick Electra, Buick Lesabre, Buick Riviera, Cadillac Aurora, Cadillac Century, Cadillac XLR, Chevrolet Astro, Chevrolet Beretta, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Caprice, Chevrolet Cavalier, Chevrolet Corsica, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Full Pickup, Chevrolet Lumina Sedan, Chevrolet Lumina Van, Chevrolet Monte Carlo, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Venture, Ford C-MAX, Ford Courier, Ford Escort, Ford Fiesta, Ford Focus, Ford Fusion, Ford Galaxy, Ford Granada, Ford Ranger, Ford S-MAX, Ford Scorpio, Ford Streetka, Ford Tourneo, Ford Transit, Ford Transit Connect, GMC Cab/Chassis, GMC Safari, GMC Suburban, GMC Yukon, Gmc Cab/Chassis, Gmc EV1, Gmc Lt Cab/Chassis, Gmc Suburban, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Oldsmobile 98 Regency, Oldsmobile Aurora, Oldsmobile Cutlass Ciera, Oldsmobile Eighty-Eight, Oldsmobile Silhouette, Pontiac Bonneville, Pontiac Firebird, Pontiac Grand Prix, Pontiac Sunfire, Pontiac Torrent, Pontiac Trans Sport, Porsche Cayman, Saturn SL1, Saturn SL2, Saturn SW1, Saturn SW2 · Years: 1959-1977, 1979-1981, 1983-1984, 1988-1990, 1992-2022 Also matches color codes: 36 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.