Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Medium Garnet Red Metallic WA8979 Pint
- Mfr # TUS-Pint-CAD-8979
- Zoro # G023970424
product price:
$
84.99
/ea
Key Features
Color
Cadillac Medium Garnet Red Metallic WA8979
Finish
Gloss
Container Size
16 oz
Resin Type
Polyurethane
Color Family
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CAD-8979
- Zoro #
- G023970424
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Cadillac Medium Garnet Red Metallic WA8979
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color Family
- Red
Description
Cadillac Medium Garnet Red Metallic (8979) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Medium Garnet Red Metallic, precision-mixed to color code 8979. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Oldsmobile, Pontiac · Models: Buick Century, Buick Electra, Buick Lesabre, Buick Regal, Buick Riviera, Buick Roadmaster, Buick Roadmaster Sedan, Buick Roadmaster Wagon, Buick Skylark, Cadillac Brougham, Cadillac Deville, Cadillac Deville Concour, Cadillac Deville/Fltwd, Cadillac Eldorado, Cadillac Fleetwood, Cadillac Seville, Chevrolet Beretta, Chevrolet Caprice, Chevrolet Caprice Sedan, Chevrolet Caprice Wagon, Chevrolet Corsica, Chevrolet Lumina Sedan, Chevrolet Lumina Van, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet Venture, Oldsmobile 98 Regency, Oldsmobile Achieva, Oldsmobile Aurora, Oldsmobile Calais, Oldsmobile Cutlass, Oldsmobile Cutlass Ciera, Oldsmobile Cutlass Supreme, Oldsmobile Delta 88 Roy, Oldsmobile Eighty-Eight, Oldsmobile Silhouette, Oldsmobile Toronado, Pontiac Bonneville, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Trans Sport · Years: 1986-1998 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.