Automotive Touch Up Paint Cadillac Mystic Sapphire Metallic 580Q Aerosol
- Mfr # TUS-Can-CAD-GBO-4
- Zoro # G423968755
product price:Â
$
37.99
/ea
Key Features
Color Family
Blue
Color
Cadillac Mystic Sapphire Metallic 580Q
Container Size
11 oz
Resin Type
Polyurethane
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-CAD-GBO-4
- Zoro #
- G423968755
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Color Family
- Blue
- Color
- Cadillac Mystic Sapphire Metallic 580Q
- Resin Type
- Polyurethane
- Finish
- Gloss
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
Description
code-matched Cadillac touch up paint in Mystic Sapphire Metallic (color code GBO/580Q). Three-stage tri-coat system - basecoat, mid-coat, and clear for an accurate factory finish. Available as a pen, 2 oz bottle, aerosol can, pint, or quart for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.