Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Mystic Sapphire Metallic WA580Q 2oz
- Mfr # TUS-2oz-CAD-96-4
- Zoro # G023997490
product price:
$
26.99
/ea
Key Features
Resin Type
Polyurethane
Container Type
Bottle
Color
Cadillac Mystic Sapphire Metallic WA580Q
Color Family
Blue
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-CAD-96-4
- Zoro #
- G023997490
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Container Type
- Bottle
- Color
- Cadillac Mystic Sapphire Metallic WA580Q
- Color Family
- Blue
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
Cadillac Mystic Sapphire Metallic (96-4) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Mystic Sapphire Metallic, precision-mixed to color code 96-4. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Hummer, Isuzu, Mercury, Oldsmobile, Pontiac, Subaru, Triumph, Volvo · Models: Buick Lacrosse, Buick Lucerne, Cadillac ATS, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac Cts Coupe, Cadillac Cts Wagon, Cadillac DTS, Cadillac SRX, Cadillac STS, Chevrolet Beretta, Chevrolet Camaro, Chevrolet Cavalier, Chevrolet Corsica, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Metro, Chevrolet Tracker, Ford Courier, Ford Escort, Ford Fiesta, Ford Granada, Ford Scorpio, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Terrain, GMC Yukon, Gmc Cab/Chassis, Gmc Canyon, Gmc Colorado, Gmc Denali, Gmc Envoy, Gmc Full Size Van, Gmc G5, Gmc Ion, Gmc Jimmy, Gmc Lt Cab/Chassis, Gmc Medium Duty, Gmc S15, Gmc Safari, Gmc Savana, Gmc Sonoma, Gmc Suburban, Gmc Terrain, Gmc Yukon, Hummer H1, Hummer H2, Hummer H3, Isuzu Hombre, Oldsmobile Bravada, Oldsmobile Cutlass Supreme, Pontiac Firebird, Pontiac G5, Pontiac Grand Prix, Pontiac Pursuit, Pontiac Sunfire, Pontiac Torrent · Years: 1957-2024 Also matches color codes: 96 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.