Automotive Touch Up Paint Cadillac Purple Pearl WA9926 Quart
- Mfr # TUS-Quart-CAD-9926
- Zoro # G023986913
product price:
$
184.99
/ea
Free Shipping & Returns
Key Features
Color
Cadillac Purple Pearl WA9926
Finish
Gloss
Color Family
Purple
Container Size
32 oz
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CAD-9926
- Zoro #
- G023986913
- UPC #
- -
- Country of Origin
- United States
- Color
- Cadillac Purple Pearl WA9926
- Finish
- Gloss
- Color Family
- Purple
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 32 oz
Description
Cadillac Purple Pearl (9926) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Purple Pearl, precision-mixed to color code 9926. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Oldsmobile, Pontiac, Volkswagen · Models: Buick Century, Buick Electra, Buick Lesabre, Buick Regal, Buick Riviera, Buick Roadmaster, Buick Skylark, Cadillac Fleetwood, Chevrolet Camaro, Chevrolet Caprice, Chevrolet Caprice Sedan, Chevrolet Lumina Sedan, Chevrolet Lumina Van, Chevrolet Monte Carlo, Oldsmobile 98 Regency, Oldsmobile Achieva, Oldsmobile Aurora, Oldsmobile Cutlass Ciera, Oldsmobile Cutlass Supreme, Oldsmobile Delta 88 Roy, Oldsmobile Eighty-Eight, Oldsmobile Silhouette, Pontiac Bonneville, Pontiac Firebird, Pontiac Grand Am, Pontiac Trans Sport, Volkswagen Beetle, Volkswagen E-Golf, Volkswagen GLI, Volkswagen Gli, Volkswagen Golf, Volkswagen Jetta, Volkswagen New Beetle, Volkswagen New Beetle Conv, Volkswagen Polo · Years: 1993-1996, 2004-2015, 2018 Also matches color codes: WA9926 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.