Automotive Touch Up Paint Cadillac Red Tint Coat Metallic WA379E Pen
- Mfr # TUS-Marker-CAD-379E
- Zoro # G023973302
product price:
$
17.99
/ea
Key Features
Color
Cadillac Red Tint Coat Metallic WA379E
Container Size
0.40 oz
Resin Type
Polyurethane
Container Type
Pen
Color Family
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CAD-379E
- Zoro #
- G023973302
- UPC #
- -
- Country of Origin
- United States
- Color
- Cadillac Red Tint Coat Metallic WA379E
- Resin Type
- Polyurethane
- Container Type
- Pen
- Item
- Automotive Touch Up Paint
- Color Family
- Red
- Finish
- Gloss
Dimensions
- Container Size
- 0.40 oz
Description
Cadillac Red Tint Coat Metallic (379E) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Red Tint Coat Metallic, precision-mixed to color code 379E. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Oldsmobile, Pontiac, Saab · Models: Buick Lesabre, Buick Rainier, Buick Regal, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac STS, Cadillac Seville, Cadillac XLR, Chevrolet Blazer, Chevrolet Corvette, Chevrolet Electric Truck, Chevrolet S Class, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Trailblazer, GMC Envoy, GMC Jimmy, GMC S15, GMC Sonoma, Gmc Lucerne, Gmc Rainier, Gmc S Class, Oldsmobile Bravada, Oldsmobile Lesabre, Pontiac Bonneville, Saab 9-7 · Years: 1995-1996, 1998-2007 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.