Automotive Touch Up Paint Cadillac Sage Metallic WA167D Pint
- Mfr # TUS-Pint-CAD-146
- Zoro # G423999995
product price:
$
84.99
/ea
Key Features
Color Family
Green
Finish
Gloss
Color
Cadillac Sage Metallic WA167D
Container Size
16 oz
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CAD-146
- Zoro #
- G423999995
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Green
- Finish
- Gloss
- Color
- Cadillac Sage Metallic WA167D
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 16 oz
Description
Cadillac Sage Metallic (146) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Sage Metallic, precision-mixed to color code 146. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Bmw, Cadillac, Chevrolet, Fiat, Gmc, Mercedes-Benz, Pontiac, Volvo · Models: Alfa Romeo 155, Alfa Romeo 164, Alfa Romeo 33, Alfa Romeo Coupe, Alfa Romeo Spider, BMW 1-Series, BMW 3-Series, BMW 5-Series, BMW 6-Series, BMW 7-Series, BMW 8-Series, BMW M3, BMW M5, BMW M6, BMW X3, BMW Z8, Cadillac Catera, Chevrolet S10 Pickup, Chevrolet Silverado, GMC Sonoma, Pontiac Solstice · Years: 1979-1988, 1991-1995, 1997-2002, 2006-2007, 2022 Also matches color codes: 97U, 167D, WA167D Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.