Automotive Touch Up Paint Cadillac Sport Red Metallic WA817K Pen
- Mfr # TUS-Marker-CAD-817K
- Zoro # G023968933
product price:
$
17.99
/ea
Key Features
Color
Cadillac Sport Red Metallic WA817K
Resin Type
Polyurethane
Color Family
Red
Finish
Gloss
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Marker-CAD-817K
- Zoro #
- G023968933
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 0.40 oz
Details
- Color
- Cadillac Sport Red Metallic WA817K
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color Family
- Red
- Finish
- Gloss
- Container Type
- Pen
Description
Cadillac Sport Red Metallic (817K) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Sport Red Metallic, precision-mixed to color code 817K. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daewoo, Gmc, Hummer, Oldsmobile, Pontiac, Saturn · Models: Buick Century, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Rainier, Buick Regal, Buick Rendezvous, Buick Terraza, Cadillac CTS, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac XLR, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Captiva, Chevrolet Cavalier, Chevrolet Classic, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Express, Chevrolet HHR, Chevrolet Impala, Chevrolet Kodiak, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Monte Carlo, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Chevrolet Uplander, Chevrolet Venture, GMC Acadia, GMC Canyon, GMC Denali, GMC Savana, GMC Sierra, GMC Sonoma, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Classic, Gmc Relay, Gmc Silhouette, Gmc Terraza, Gmc Truck, Hummer H2, Hummer H3, Oldsmobile Alero, Oldsmobile Lesabre, Oldsmobile Silhouette, Pontiac Aztek, Pontiac Bonneville, Pontiac G3, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Solstice, Pontiac Sunfire, Pontiac Vibe, Pontiac Wave, Saturn Aura, Saturn Ion Coupe, Saturn Ion Sedan, Saturn L-Series, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn Outlook, Saturn Relay, Saturn Sky, Saturn Vue · Years: 2003-2010 Also matches color codes: WA817K Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.