Automotive Touch Up Paint Cadillac Sunburst Orange Metallic WA802K Aerosol
- Mfr # TUS-Can-CAD-802K
- Zoro # G423978068
product price:
$
30.99
/ea
Key Features
Container Type
Aerosol Can
Finish
Gloss
Container Size
11 oz
Resin Type
Polyurethane
Color
Cadillac Sunburst Orange Metallic WA802K
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CAD-802K
- Zoro #
- G423978068
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color
- Cadillac Sunburst Orange Metallic WA802K
- Color Family
- Orange
Dimensions
- Container Size
- 11 oz
Description
Cadillac Sunburst Orange Metallic (802K) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Sunburst Orange Metallic, precision-mixed to color code 802K. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Cadillac, Chevrolet, Gmc, Hummer, Isuzu · Models: Cadillac CTS, Chevrolet Blazer, Chevrolet Colorado, Chevrolet HHR, Chevrolet S10 Pickup, Chevrolet Silverado, GMC Canyon, GMC Sierra, GMC Sonoma, Gmc Colorado, Gmc S Class, Hummer H2, Hummer H3, Isuzu I-290, Isuzu I-370, Isuzu Truck · Years: 2003-2008, 2011 Also matches color codes: WA802K Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.