Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Cadillac Switchblade Silver Metallic GAN-636R Pen
- Mfr # TUS-Marker-CAD-17U
- Zoro # G423984946
product price:
$
17.99
/ea
Key Features
Color Family
Silver
Color
Cadillac Switchblade Silver Metallic GAN-636R
Finish
Gloss
Resin Type
Polyurethane
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CAD-17U
- Zoro #
- G423984946
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Silver
- Color
- Cadillac Switchblade Silver Metallic GAN-636R
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Container Type
- Pen
Dimensions
- Container Size
- 0.40 oz
Description
Cadillac Switchblade Silver Metallic (17U) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Switchblade Silver Metallic, precision-mixed to color code 17U. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Cadillac, Chevrolet, Gmc, Hummer, Mazda, Pontiac, Saab, Saturn · Models: Cadillac ATS, Cadillac Ats, Cadillac CT6, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac Cts Coupe, Cadillac DTS, Cadillac ELR, Cadillac Elr, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac XLR, Cadillac XT4, Cadillac XT5, Cadillac XT6, Cadillac XTS, Cadillac Xlr, Cadillac Xts, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Savana, GMC Sierra, GMC Terrain, GMC Yukon, Gmc Denali, Gmc Terrain, Hummer H2, Mazda 121, Pontiac G3, Pontiac G3 Wave, Pontiac G5, Pontiac G6, Pontiac G8, Pontiac Grand Prix, Pontiac Torrent, Saab 9-3, Saab 9-4X, Saab 9-5, Saab 9-7, Saturn Astra, Saturn Aura, Saturn Outlook, Saturn Vue · Years: 1995-1999, 2003-2007, 2009-2025 Also matches color codes: GAN, 636R, WA636R, 17-636R, GAN-636R Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.