Automotive Touch Up Paint Cadillac Tahoe Blue 24 Pint
- Mfr # TUS-Pint-CAD-24-2
- Zoro # G023963013
product price:
$
84.99
/ea
Key Features
Container Size
16 oz
Color
Cadillac Tahoe Blue 24
Resin Type
Polyurethane
Finish
Gloss
Color Family
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CAD-24-2
- Zoro #
- G023963013
- UPC #
- -
- Country of Origin
- United States
- Color
- Cadillac Tahoe Blue 24
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color Family
- Blue
Dimensions
- Container Size
- 16 oz
Description
Cadillac Tahoe Blue (24-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in Tahoe Blue, precision-mixed to color code 24-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Bmw, Buick, Cadillac, Chevrolet, Ford, Gmc, Mercedes-Benz, Mercury, Oldsmobile, Pontiac, Saturn · Models: Alfa Romeo 164, Alfa Romeo Spider, Buick Century, Buick Enclave, Buick Encore, Buick Lucerne, Buick Regal, Buick Rendezvous, Buick Skylark, Cadillac Escalade, Cadillac Escalade ESV, Cadillac SRX, Chevrolet Blazer, Chevrolet Cavalier, Chevrolet Corvette, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet Medium Duty, Chevrolet Monte Carlo, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Ford Courier, Ford Escort, Ford Fiesta, Ford Fpv, Ford Granada, Ford Maverick, Ford Scorpio, Ford Tourneo, Ford Transit Connect, GMC Acadia, GMC Denali, GMC Medium Duty, GMC S15, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Typhoon, GMC Yukon, Mercedes-Benz C Class, Mercedes-Benz CLK Class, Mercedes-Benz E Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Oldsmobile Achieva, Oldsmobile Alero, Oldsmobile Bravada, Oldsmobile Cutlass, Oldsmobile Intrigue, Pontiac Aztek, Pontiac GTO, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Sunbird, Pontiac Sunfire, Saturn Ion Coupe, Saturn Ion Sedan, Saturn SC, Saturn Vue · Years: 1956-1957, 1971-1984, 1986-2006, 2011-2013 Also matches color codes: 24 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.