Automotive Touch Up Paint Cadillac White WA8554 Aerosol
- Mfr # TUS-Can-CAD-8554
- Zoro # G023967554
product price:
$
30.99
/ea
Key Features
Finish
Gloss
Resin Type
Polyurethane
Container Size
11 oz
Color Family
White
Container Type
Aerosol Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CAD-8554
- Zoro #
- G023967554
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Resin Type
- Polyurethane
- Color Family
- White
- Item
- Automotive Touch Up Paint
- Container Type
- Aerosol Can
- Color
- Cadillac White WA8554
Dimensions
- Container Size
- 11 oz
Description
Cadillac White (8554) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Cadillac's flawless finish with Kolor Match touch up paint in White, precision-mixed to color code 8554. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Cadillac touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Gmc, Oldsmobile, Pontiac, Saturn · Models: Buick Century, Buick Electra, Buick Enclave, Buick Encore, Buick Estate Wagon, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Reatta, Buick Regal, Buick Riviera, Buick Roadmaster Sedan, Buick Roadmaster Wagon, Buick Skylark, Cadillac Allante, Cadillac Brougham, Cadillac CTS, Cadillac Cts, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Deville/Fltwd, Cadillac Dts, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac Escalade Esv, Cadillac Escalade Ext, Cadillac Fleetwood, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Srx, Cadillac Sts, GMC Acadia, GMC Denali, GMC Terrain, GMC Yukon, Gmc Acadia, Gmc Terrain, Oldsmobile 98 Regency, Oldsmobile Aurora, Oldsmobile Calais, Oldsmobile Cutlass Ciera, Oldsmobile Cutlass Supreme, Oldsmobile Delta 88 Roy, Oldsmobile Intrigue, Oldsmobile Silhouette, Oldsmobile Toronado, Oldsmobile Wagon, Pontiac 6000, Pontiac Bonneville, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Pursuit, Pontiac Sunbird, Pontiac Trans Sport, Saturn Aura, Saturn Ion, Saturn Ion Sedan, Saturn L-Series, Saturn L100, Saturn L200, Saturn L300, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn LW200, Saturn LW300, Saturn Outlook, Saturn S Class · Years: 1984-2016 Also matches color codes: WA8554 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.