Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Abalone White 3 Mica WA485B Pen
- Mfr # TUS-Marker-CHV-GP5
- Zoro # G423974251
product price:
$
21.99
/ea
Key Features
Container Size
0.40 oz
Color
Chevrolet Abalone White 3 Mica WA485B
Color Family
White
Finish
Gloss
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CHV-GP5
- Zoro #
- G423974251
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Chevrolet Abalone White 3 Mica WA485B
- Color Family
- White
- Finish
- Gloss
- Container Type
- Pen
- Resin Type
- Polyurethane
Description
Chevrolet Abalone White 3 Mica (GP5) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Abalone White 3 Mica, precision-mixed to color code GP5. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Chevrolet · Models: Buick Encore, Buick Envista, Chevrolet Aveo, Chevrolet Bolt, Chevrolet Captiva, Chevrolet Colorado, Chevrolet Malibu, Chevrolet Sonic, Chevrolet Spark, Chevrolet Tracker, Chevrolet Trailblazer, Chevrolet Trax · Years: 2016-2025 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.