Automotive Touch Up Paint Chevrolet Abalone White Pearl WA485B Aerosol
- Mfr # TUS-Can-CHV-G1W-2
- Zoro # G023967707
product price:
$
30.99
/ea
Key Features
Container Type
Aerosol Can
Color
Chevrolet Abalone White Pearl WA485B
Resin Type
Polyurethane
Color Family
White
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHV-G1W-2
- Zoro #
- G023967707
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Aerosol Can
- Color
- Chevrolet Abalone White Pearl WA485B
- Resin Type
- Polyurethane
- Color Family
- White
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 11 oz
Description
Chevrolet Abalone White Pearl (G1W-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Abalone White Pearl, precision-mixed to color code G1W-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Acura, Buick, Cadillac, Chevrolet, Gmc, Honda, Oldsmobile · Models: Acura ZDX, Buick Cascada, Buick Enclave, Buick Encore, Buick Envision, Buick Lacrosse, Buick Regal, Buick Verano, Cadillac ATS, Cadillac CT4, Cadillac CT5, Cadillac CT6, Cadillac CTS, Cadillac ELR, Cadillac Escalade, Cadillac Escalade ESV, Cadillac GT4, Cadillac Lyriq, Cadillac Optiq, Cadillac SRX, Cadillac XT4, Cadillac XT5, Cadillac XT6, Cadillac XTS, Chevrolet Aveo, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Caprice, Chevrolet Captiva, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Cruze, Chevrolet Equinox, Chevrolet Express, Chevrolet Impala, Chevrolet Malibu, Chevrolet Pickup, Chevrolet Silverado, Chevrolet Sonic, Chevrolet Spark, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Chevrolet Traverse, Chevrolet Trax, Chevrolet Volt, GMC Acadia, GMC Canyon, GMC Savana, GMC Sierra, GMC Terrain, GMC Yukon, Gmc Denali, Gmc Pickup, Honda Prologue, Oldsmobile Tornado · Years: 2014-2025 Also matches color codes: G1W Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.