Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Active Red Metallic WA240L Pen
- Mfr # TUS-Marker-CHV-77U
- Zoro # G423965709
product price:
$
17.99
/ea
Key Features
Finish
Gloss
Color Family
Red
Container Size
0.40 oz
Container Type
Pen
Color
Chevrolet Active Red Metallic WA240L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CHV-77U
- Zoro #
- G423965709
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color Family
- Red
- Item
- Automotive Touch Up Paint
- Container Type
- Pen
- Color
- Chevrolet Active Red Metallic WA240L
- Resin Type
- Polyurethane
Description
Chevrolet Active Red Metallic (77U) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Active Red Metallic, precision-mixed to color code 77U. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Chevrolet, Daewoo, Pontiac, Suzuki · Models: Chevrolet Aveo, Chevrolet Prizm, Daewoo Kalos, Daewoo Lanos, Daewoo Lanos Sport, Pontiac G3, Pontiac G8, Pontiac Wave, Suzuki Swift · Years: 1998, 2001-2008 Also matches color codes: 240L, WA240L Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.