Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Amethyst Metallic WA111B Quart
- Mfr # TUS-Quart-CHV-95
- Zoro # G023979007
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Resin Type
Polyurethane
Container Size
32 oz
Color Family
Purple
Color
Chevrolet Amethyst Metallic WA111B
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CHV-95
- Zoro #
- G023979007
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color Family
- Purple
- Color
- Chevrolet Amethyst Metallic WA111B
- Finish
- Gloss
Description
Chevrolet Amethyst Metallic (95) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Amethyst Metallic, precision-mixed to color code 95. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Hummer, Jeep, Oldsmobile, Pontiac, Subaru, Volvo · Models: Buick Electra, Buick Rendezvous, Buick Riviera, Cadillac Brougham, Cadillac Deville, Cadillac Eldorado, Cadillac Seville, Chevrolet Corvette, Ford Bronco I, Ford Cargo/(Med.), Ford Courier, Ford Econoline, Ford Escort, Ford Explorer, Ford F150, Ford Fiesta, Ford Granada, Ford Heavy Truck, Ford Light Truck, Ford Ranger, Ford Scorpio, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Terrain, GMC Yukon, Gmc Cab/Chassis, Gmc Canyon, Gmc Colorado, Gmc Denali, Gmc Envoy, Gmc Full Size Van, Gmc G5, Gmc Ion, Gmc Jimmy, Gmc Lt Cab/Chassis, Gmc Medium Duty, Gmc S15, Gmc Safari, Gmc Savana, Gmc Sonoma, Gmc Suburban, Gmc Terrain, Gmc Yukon, Hummer H2, Hummer H3, Jeep Cherokee, Jeep Compass, Jeep Gladiator, Jeep Grand Cherokee, Jeep Patriot, Jeep Renegade, Jeep Wrangler, Oldsmobile 98 Regency, Oldsmobile Bravada, Oldsmobile Toronado, Pontiac G5, Pontiac Pursuit, Pontiac Sunfire, Pontiac Torrent · Years: 1967-1971, 1973-1974, 1977-1979, 1984-1986, 1988-2024 Also matches color codes: 111B Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.