Automotive Touch Up Paint Chevrolet Anniversary Red Metallic WA820K Pen
- Mfr # TUS-Marker-CHV-94
- Zoro # G924008080
product price:
$
17.99
/ea
Key Features
Color Family
Red
Resin Type
Polyurethane
Finish
Gloss
Container Size
0.40 oz
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CHV-94
- Zoro #
- G924008080
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Red
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Finish
- Gloss
- Container Type
- Pen
- Color
- Chevrolet Anniversary Red Metallic WA820K
Dimensions
- Container Size
- 0.40 oz
Description
Chevrolet Anniversary Red Metallic (94) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Anniversary Red Metallic, precision-mixed to color code 94. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Isuzu, Jeep, Lexus, Oldsmobile, Saab, Saturn, Volvo · Models: Buick Enclave, Cadillac SRX, Chevrolet Blazer, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Electric Truck, Chevrolet Full Pickup, Chevrolet S Class, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Ford Cargo/(Med.), Ford Courier, Ford Ecosport, Ford Escape, Ford Escort, Ford F-Series, Ford Fiesta, Ford Focus, Ford Heavy Truck, Ford K Truck, Ford S-MAX, Ford Sierra, Ford Taurus, Ford Tourneo, Ford Transit, GMC Acadia, GMC Canyon, GMC Envoy, GMC Full Pickup, GMC Jimmy, GMC S15, GMC Sierra, GMC Sonoma, Gmc Canyon, Gmc Colorado, Gmc Envoy, Gmc Jimmy, Gmc S Class, Gmc Sonoma, Isuzu Ascender, Isuzu I-290, Isuzu I-370, Isuzu Truck, Jeep Renegade, Lexus LC, Oldsmobile Bravada, Saab 9-4X, Saturn Aura, Saturn Outlook, Saturn Vue · Years: 1967-2021, 2023-2024 Also matches color codes: 820K, WA820K Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.