Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Aqua Metallic WA4984 Aerosol
- Mfr # TUS-Can-CHV-38
- Zoro # G423990510
product price:
$
30.99
/ea
Key Features
Color
Chevrolet Aqua Metallic WA4984
Resin Type
Polyurethane
Color Family
Blue
Container Size
11 oz
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHV-38
- Zoro #
- G423990510
- UPC #
- -
- Country of Origin
- United States
- Color
- Chevrolet Aqua Metallic WA4984
- Resin Type
- Polyurethane
- Color Family
- Blue
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Container Type
- Aerosol Can
Dimensions
- Container Size
- 11 oz
Description
Chevrolet Aqua Metallic (38) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Aqua Metallic, precision-mixed to color code 38. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daihatsu, Ford, Gmc, Isuzu, Lincoln, Mercedes-Benz, Oldsmobile, Pontiac, Saturn, Subaru, Toyota · Models: Buick Electra, Buick Lesabre, Buick Park Avenue, Buick Rainier, Buick Riviera, Buick Terraza, Cadillac Allante, Cadillac Catera, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac SRX, Cadillac Seville, Cadillac Srx, Chevrolet Cavalier, Chevrolet Cobalt, Chevrolet Full Pickup, Chevrolet HHR, Chevrolet Hhr, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Trailblazer, Chevrolet Uplander, Chevrolet Venture, Ford Escort, Ford Fiesta, Ford Focus, Ford Tourneo, GMC Envoy, GMC Full Pickup, GMC S15, GMC Sonoma, Gmc Rainier, Gmc Relay, Gmc Sky, Gmc Terraza, Isuzu Ascender, Isuzu Hombre, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Oldsmobile 98 Regency, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Eighty-Eight, Oldsmobile Lesabre, Pontiac Bonneville, Pontiac Firebird, Pontiac G6, Pontiac Montana, Pontiac Montana SV6, Pontiac Pursuit, Pontiac Solstice, Saturn Relay, Saturn SC, Saturn SC1, Saturn SC2, Saturn SL, Saturn SL1, Saturn SL2, Saturn SW2, Saturn Sky · Years: 1970, 1977-1981, 1983-2011 Also matches color codes: 4984, WA4984 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.