Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Astro Blue Metallic WA4026 Pint
- Mfr # TUS-Pint-CHV-25
- Zoro # G023988214
product price:
$
84.99
/ea
Key Features
Finish
Gloss
Color Family
Blue
Resin Type
Polyurethane
Color
Chevrolet Astro Blue Metallic WA4026
Container Size
16 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-CHV-25
- Zoro #
- G023988214
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Finish
- Gloss
- Color Family
- Blue
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Chevrolet Astro Blue Metallic WA4026
Description
Chevrolet Astro Blue Metallic (25) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Astro Blue Metallic, precision-mixed to color code 25. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Alfa Romeo, Bmw, Buick, Cadillac, Chevrolet, Ford, Gmc, Hummer, Lincoln, Mazda, Mercedes-Benz, Oldsmobile, Pontiac, Saturn, Subaru · Models: Alfa Romeo 145, Alfa Romeo 146, Alfa Romeo 155, Alfa Romeo 164, Buick Enclave, Buick Encore, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Rainier, Buick Rendezvous, Buick Terraza, Cadillac CTS, Cadillac Catera, Cadillac Cts, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Dts, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac Escalade Esv, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Srx, Cadillac Sts, Cadillac XLR, Cadillac Xlr, Chevrolet Astro, Chevrolet Corvette, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet Kodiak, Chevrolet Med Duty/T-Ser, Chevrolet Medium Duty, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Ford Courier, Ford Escort, Ford Fiesta, Ford Fpv, Ford Granada, Ford Maverick, Ford Scorpio, Ford Tourneo, Ford Transit Connect, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Topkick, GMC Typhoon, GMC Yukon, Gmc Acadia, Gmc Canyon, Gmc Denali, Gmc Full Pickup, Gmc Kodiak, Gmc Lav, Gmc Lucerne, Gmc Outlook, Gmc Relay, Gmc Savana, Gmc Sky, Gmc Sonoma, Gmc Sts, Gmc Terraza, Gmc Topkick, Gmc Truck, Gmc Van, Hummer H2, Hummer H3, Mazda 929, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz GL Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Lesabre, Pontiac Bonneville, Pontiac G5, Pontiac G6, Pontiac Montana, Pontiac Montana SV6, Pontiac Solstice, Pontiac Vibe, Pontiac Wave, Saturn Aura, Saturn Ion, Saturn L-Series, Saturn Outlook, Saturn Relay, Saturn SC, Saturn SC1, Saturn SC2, Saturn SL1, Saturn SL2, Saturn Sky, Saturn Vue, Subaru Legacy · Years: 1955, 1970-1972, 1974-1981, 1985-2018 Also matches color codes: 4026, WA4026 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.