Automotive Touch Up Paint Chevrolet Atomic Orange Metallic WA418P Aerosol
- Mfr # TUS-Can-CHV-83
- Zoro # G023969985
product price:
$
30.99
/ea
Key Features
Container Size
11 oz
Color
Chevrolet Atomic Orange Metallic WA418P
Color Family
Orange
Container Type
Aerosol Can
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHV-83
- Zoro #
- G023969985
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color
- Chevrolet Atomic Orange Metallic WA418P
- Color Family
- Orange
- Container Type
- Aerosol Can
- Resin Type
- Polyurethane
- Finish
- Gloss
Dimensions
- Container Size
- 11 oz
Description
Chevrolet Atomic Orange Metallic (83) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Atomic Orange Metallic, precision-mixed to color code 83. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Ford, Gmc, Lamborghini, Lexus, Mercury, Oldsmobile, Pontiac, Toyota · Models: Buick Electra, Buick Lesabre, Buick Park Avenue, Buick Riviera, Cadillac Deville Concour, Chevrolet Corvette, Chevrolet Full Size Van, Ford Escort, Ford Fiesta, Ford Galaxy, Ford Granada, Ford Laser, Ford Scorpio, Ford Tourneo, Ford Transit, Lamborghini Murcielago, Lexus CT, Lexus CT200H, Lexus CT200h, Lexus ES, Lexus ES300h, Lexus ES350, Lexus GS, Lexus GS350, Lexus Gs F, Lexus IS, Lexus IS-F, Lexus IS200, Lexus IS250, Lexus IS300, Lexus IS350, Lexus IS500, Lexus LC, Lexus LS, Lexus LS460, Lexus LX, Lexus NX, Lexus NX200t, Lexus RC, Lexus RC F, Lexus RC350, Lexus RX, Lexus RX350, Lexus Rc F, Lexus UX, Oldsmobile 98 Regency, Oldsmobile Aurora, Oldsmobile Eighty-Eight, Pontiac Bonneville · Years: 1975-2000, 2007-2025 Also matches color codes: 418P, WA418P Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.