Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Black 41-8555 2oz
- Mfr # TUS-2oz-CHV-41-8
- Zoro # G023976297
product price:ย
$
21.99
/ea
Key Features
Color Family
Black
Finish
Gloss
Container Type
Bottle
Resin Type
Polyurethane
Color
Chevrolet Black 41-8555
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-CHV-41-8
- Zoro #
- G023976297
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Color Family
- Black
- Finish
- Gloss
- Container Type
- Bottle
- Resin Type
- Polyurethane
- Color
- Chevrolet Black 41-8555
Dimensions
- Container Size
- 2 oz
Description
Chevrolet Black (41-8) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Black, precision-mixed to color code 41-8. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Cadillac, Chevrolet, Daewoo, Gmc, Hummer, Oldsmobile, Pontiac, Saturn ยท Models: Cadillac ATS, Cadillac Allante, Cadillac Ats, Cadillac Brougham, Cadillac CT4, Cadillac CT5, Cadillac CT6, Cadillac CTS, Cadillac Catera, Cadillac Cts, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Deville/Fltwd, Cadillac Dts, Cadillac ELR, Cadillac Eldorado, Cadillac Elr, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac Escalade Esv, Cadillac Escalade Ext, Cadillac Escalade Iq, Cadillac Fleetwood, Cadillac Optiq, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Sls Class, Cadillac Srx, Cadillac Sts, Cadillac XLR, Cadillac XT4, Cadillac XT5, Cadillac XT6, Cadillac XTS, Cadillac Xlr, Cadillac Xts, Chevrolet Astro, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Captiva, Chevrolet Cavalier, Chevrolet Classic, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Express, Chevrolet Fleet, Chevrolet Full Pickup, Chevrolet G Class, Chevrolet HHR, Chevrolet Hhr, Chevrolet Impala, Chevrolet Kodiak, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet Medium Duty, Chevrolet Metro, Chevrolet Monte Carlo, Chevrolet Prizm, Chevrolet S Class, Chevrolet S10 Pickup, Chevrolet SSR, Chevrolet Silverado, Chevrolet Spark, Chevrolet Ssr, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Tracker, Chevrolet Trailblazer, Chevrolet Uplander, Chevrolet Venture, Daewoo Matiz, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Jimmy, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Terrain, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Aztek, Gmc Bongo, Gmc Bonneville, Gmc CK, Gmc Canyon, Gmc Classic, Gmc Colorado, Gmc Denali, Gmc Envoy, Gmc G5, Gmc Hummer, Gmc Intrigue, Gmc Ion, Gmc Jimmy, Gmc Kodiak, Gmc L-Series, Gmc L-Series Wagon, Gmc L200, Gmc L300, Gmc LS1, Gmc
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.