Automotive Touch Up Paint Chevrolet Black 41-8555 2oz
- Mfr # TUS-2oz-CHV-672-2
- Zoro # G423994242
product price:Â
$
21.99
/ea
Key Features
Resin Type
Polyurethane
Finish
Gloss
Color Family
Black
Color
Chevrolet Black 41-8555
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-CHV-672-2
- Zoro #
- G423994242
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
- Color Family
- Black
- Color
- Chevrolet Black 41-8555
- Container Type
- Bottle
Dimensions
- Container Size
- 2 oz
Description
code-matched Chevrolet touch up paint in Black (color code 672/GBA/U8555/WA8555/41-8555). Solid Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.