Automotive Touch Up Paint Chevrolet Black 41-8555 Pint
- Mfr # TUS-Pint-CHV-418555
- Zoro # G023968131
product price:ย
$
84.99
/ea
Key Features
Color Family
Black
Finish
Gloss
Resin Type
Polyurethane
Container Size
16 oz
Color
Chevrolet Black 41-8555
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Pint-CHV-418555
- Zoro #
- G023968131
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 16 oz
Details
- Color Family
- Black
- Finish
- Gloss
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Chevrolet Black 41-8555
Description
Chevrolet Black (418555) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Black, precision-mixed to color code 418555. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Audi, Bentley, Bmw, Buick, Cadillac, Chevrolet, Daewoo, Ferrari, Ford, Gmc, Hummer, Isuzu, Lincoln, Mazda, Mercedes-Benz, Oldsmobile, Pontiac, Porsche, Saab, Saturn, Subaru, Toyota, Volkswagen ยท Models: Audi A1, Audi A3, Audi A3 Cabrio, Audi A3 Sportback, Audi A4, Audi A5, Audi A5 Cabrio, Audi A6, Audi A7, Audi A8, Audi Allroad, Audi Allroad Quattro, Audi Nivus, Audi Q5, Audi Q7, Audi Q8, Audi R8, Audi Rs Q8, Audi S3, Audi S4, Audi S5, Audi SQ5, Audi SQ7, Audi SQ8, Audi TT, Audi TT Coupe, Audi Tt Coupe, Bentley Azure, Bentley Bentayga, Bentley Continental, Bentley Mulsanne, Buick Cascada, Buick Century, Buick Electra, Buick Enclave, Buick Encore, Buick Envision, Buick Estate Wagon, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Rainier, Buick Reatta, Buick Regal, Buick Rendezvous, Buick Riviera, Buick Roadmaster, Buick Roadmaster Sedan, Buick Roadmaster Wagon, Buick Skylark, Buick Terraza, Buick Verano, Cadillac ATS, Cadillac Allante, Cadillac Ats, Cadillac Brougham, Cadillac CT4, Cadillac CT5, Cadillac CT6, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac Catera, Cadillac Cts, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Deville/Fltwd, Cadillac Dts, Cadillac ELR, Cadillac Eldorado, Cadillac Elr, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac Escalade Esv, Cadillac Escalade Ext, Cadillac Escalade Iq, Cadillac Fleetwood, Cadillac Optiq, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Sls Class, Cadillac Srx, Cadillac Sts, Cadillac XLR, Cadillac XT4, Cadillac XT5, Cadillac XT6, Cadillac XTS, Cadillac Xlr, Cadillac Xts, Chevrolet Astro, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Blazer, Chevrolet Captiva, Chevrolet Cavalier, Chevrolet Classic, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Equinox, Chevrolet
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.