Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Blue Metallic WA6208 2oz
- Mfr # TUS-2oz-CHV-27
- Zoro # G023998848
product price:
$
21.99
/ea
Key Features
Color Family
Blue
Container Type
Bottle
Color
Chevrolet Blue Metallic WA6208
Finish
Gloss
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-CHV-27
- Zoro #
- G023998848
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Blue
- Container Type
- Bottle
- Color
- Chevrolet Blue Metallic WA6208
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 2 oz
Description
Chevrolet Blue Metallic (27) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Blue Metallic, precision-mixed to color code 27. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Hummer, Mercury, Oldsmobile, Pontiac, Porsche · Models: Buick Century, Buick Electra, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Regal, Buick Riviera, Buick Skylark, Cadillac CT5, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac Camaro, Cadillac Cts Coupe, Cadillac Cts Wagon, Cadillac DTS, Cadillac Eldorado, Cadillac SRX, Cadillac STS, Cadillac Seville, Chevrolet Astro, Chevrolet Beretta, Chevrolet Blazer, Chevrolet Corsica, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet G Class, Chevrolet Impala, Chevrolet Lumina Sedan, Chevrolet Lumina Van, Chevrolet Monte Carlo, Chevrolet S Class, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, Ford Econoline, Ford Escort, Ford Fiesta, Ford Granada, Ford Maverick, Ford Mustang, Ford Scorpio, Ford Tempo, GMC Cab/Chassis, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC S15, GMC Safari, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Yukon, Gmc Classic, Gmc Full Pickup, Gmc Jimmy, Gmc S10 Pickup, Gmc Safari, Gmc Savana, Gmc Suburban, Gmc Trailblazer, Hummer H2, Oldsmobile 98 Regency, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Calais, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Silhouette, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Trans Sport, Porsche 718, Porsche 911, Porsche 911 Carrera, Porsche 911 Turbo, Porsche 918, Porsche 968, Porsche Boxster, Porsche Boxster S, Porsche Carrera, Porsche Cayenne, Porsche Cayman, Porsche Cayman S, Porsche Macan · Years: 1975, 1977, 1979-2003, 2005-2025 Also matches color codes: 6208, WA6208 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.