Automotive Touch Up Paint Chevrolet Blue White WA8624 Quart
- Mfr # TUS-Quart-CHV-GAZ
- Zoro # G023981048
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Container Size
32 oz
Color
Chevrolet Blue White WA8624
Resin Type
Polyurethane
Finish
Gloss
Color Family
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CHV-GAZ
- Zoro #
- G023981048
- UPC #
- -
- Country of Origin
- United States
- Color
- Chevrolet Blue White WA8624
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color Family
- White
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 32 oz
Description
Chevrolet Blue White (GAZ) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Blue White, precision-mixed to color code GAZ. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daewoo, Gmc, Hummer, Isuzu, Oldsmobile, Pontiac, Saab, Saturn · Models: Buick Cascada, Buick Century, Buick Enclave, Buick Encore, Buick Envision, Buick Envista, Buick Lacrosse, Buick Lucerne, Buick Rainier, Buick Regal, Buick Rendezvous, Buick Terraza, Buick Verano, Cadillac ATS, Cadillac Ats, Cadillac CT4, Cadillac CT5, Cadillac CT6, Cadillac CTS, Cadillac Cts, Cadillac ELR, Cadillac Elr, Cadillac Escalade, Cadillac Escalade Iq, Cadillac SRX, Cadillac STS, Cadillac Srx, Cadillac Sts, Cadillac XLR, Cadillac XTS, Cadillac Xlr, Cadillac Xts, Chevrolet Astro, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Blazer, Chevrolet Bolt, Chevrolet Camaro, Chevrolet Caprice, Chevrolet Captiva, Chevrolet Cavalier, Chevrolet Cheyenne, Chevrolet Classic, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Cruze, Chevrolet Electric Truck, Chevrolet Equinox, Chevrolet Express, Chevrolet Full Pickup, Chevrolet G Class, Chevrolet HHR, Chevrolet Hhr, Chevrolet Impala, Chevrolet Kodiak, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet Med Duty/T-Ser, Chevrolet Monte Carlo, Chevrolet Monza, Chevrolet Pickup, Chevrolet S Class, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Max, Chevrolet S10 Pickup, Chevrolet SSR, Chevrolet Silverado, Chevrolet Sonic, Chevrolet Spark, Chevrolet Ssr, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Tornado, Chevrolet Tracker, Chevrolet Trailblazer, Chevrolet Traverse, Chevrolet Trax, Chevrolet Truck, Chevrolet Uplander, Chevrolet Van, Chevrolet Venture, Chevrolet Volt, GMC Acadia, GMC Cab/Chassis, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC Medium Duty, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Terrain, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Astra, Gmc Barina, Gmc Cab/Chassis, Gmc Canyon, Gmc Captiva, Gmc Cascada, Gmc Colorado, Gmc Commodore, Gmc Cruze, Gmc Denali, Gmc Envoy, Gmc Epica, Gmc Equinox, Gmc Full Pickup, Gmc Full Size Van, Gmc Hsv, Gmc Hummer, Gmc Hummer Ev, Gmc Insignia, Gmc Jimmy, Gmc Kodiak, Gmc Lt Cab/Chassis, Gmc Malibu, Gmc Pickup, Gmc Rainier, Gmc S15, Gmc Safari, Gmc Savana, Gmc Sonoma, Gmc Spark, Gmc Suburban, Gmc Terrain, Gmc Terraza, Gmc Topkick, Gmc Trailblazer, Gmc Trax, Gmc Yukon, Hummer H2, Hummer H3, Hummer H3T, Isuzu Ascender, Isuzu Hombre, Isuzu I-290, Isuzu I-370, Isuzu Truck, Oldsmobile Alero, Oldsmobile Bravada, Oldsmobile Silhouette, Oldsmobile Tornado, Pontiac Aztek, Pontiac G3, Pontiac G3 Wave, Pontiac G5, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Pursuit, Pontiac Solstice, Pontiac Sunfire, Pontiac Torrent, Pontiac Vibe, Pontiac Wave, Saab 9-3, Saab 9-5, Saab 9-7, Saab 9-7X, Saturn Astra, Saturn Aura, Saturn Ion Coupe, Saturn Ion Sedan, Saturn L-Series, Saturn Outlook, Saturn Relay, Saturn S Class, Saturn SC1, Saturn SC2, Saturn SL, Saturn SL1, Saturn SL2, Saturn Sky, Saturn Vue · Years: 1990-2025 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.