Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Bright Blue Metallic WA4632 Aerosol
- Mfr # TUS-Can-CHV-26
- Zoro # G023983981
product price:
$
30.99
/ea
Key Features
Container Size
11 oz
Resin Type
Polyurethane
Color Family
Blue
Finish
Gloss
Color
Chevrolet Bright Blue Metallic WA4632
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHV-26
- Zoro #
- G023983981
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Color Family
- Blue
- Finish
- Gloss
- Color
- Chevrolet Bright Blue Metallic WA4632
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
Dimensions
- Container Size
- 11 oz
Description
Chevrolet Bright Blue Metallic (26) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Bright Blue Metallic, precision-mixed to color code 26. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Fiat, Ford, Gmc, Hummer, Mercedes-Benz, Mercury, Oldsmobile, Pontiac, Triumph · Models: Buick Century, Buick Rainier, Buick Regal, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac Cts Coupe, Cadillac Cts Wagon, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Chevrolet Camaro, Chevrolet Cavalier, Chevrolet Corvette, Chevrolet Full Size Van, Chevrolet Impala, Chevrolet Lumina Sedan, Chevrolet Monte Carlo, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, Ford Courier, Ford Escort, Ford Fiesta, Ford Fpv, Ford Granada, Ford Maverick, Ford Scorpio, Ford Tourneo, Ford Transit Connect, GMC Cab/Chassis, GMC Denali, GMC Full Size Van, GMC S15, GMC Sonoma, GMC Syclone, GMC Typhoon, GMC Yukon, Gmc Cab/Chassis, Gmc S15, Gmc Typhoon, Hummer H2, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz S Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Oldsmobile Achieva, Oldsmobile Alero, Oldsmobile Bravada, Oldsmobile Cutlass Supreme, Oldsmobile Intrigue, Oldsmobile Silhouette, Pontiac Firebird, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Sunbird · Years: 1963-1975, 1977, 1979-1980, 1982, 1985-2008, 2010-2011, 2018-2020 Also matches color codes: 4632, WA4632 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.