Automotive Touch Up Paint Chevrolet Bright Blue WA9203 2oz
- Mfr # TUS-2oz-CHV-42
- Zoro # G023969527
product price:
$
21.99
/ea
Key Features
Container Type
Bottle
Resin Type
Polyurethane
Color Family
Blue
Finish
Gloss
Color
Chevrolet Bright Blue WA9203
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-CHV-42
- Zoro #
- G023969527
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Container Type
- Bottle
- Resin Type
- Polyurethane
- Color Family
- Blue
- Finish
- Gloss
- Color
- Chevrolet Bright Blue WA9203
- Item
- Automotive Touch Up Paint
Description
Chevrolet Bright Blue (42) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Bright Blue, precision-mixed to color code 42. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Daewoo, Ford, Gmc, Mercedes-Benz, Oldsmobile, Pontiac, Porsche, Saturn, Subaru, Toyota, Volvo · Models: Buick Century, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Regal, Buick Rendezvous, Buick Riviera, Buick Skylark, Cadillac CTS, Cadillac SRX, Cadillac STS, Cadillac Seville, Chevrolet Beretta, Chevrolet Blazer, Chevrolet Bonneville, Chevrolet Corsica, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Full Pickup, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet Suburban, Chevrolet Venture, Ford Courier, Ford Escort, Ford Fiesta, Ford Granada, Ford Maverick, Ford Orion, Ford Scorpio, Ford Sierra, GMC Jimmy, GMC Suburban, Gmc Lav, Gmc Sky, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Oldsmobile 88 Royale, Oldsmobile 98 Regency, Oldsmobile Achieva, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Cutlass, Oldsmobile Cutlass Supreme, Oldsmobile Eighty-Eight, Oldsmobile Lesabre, Oldsmobile Regency, Oldsmobile Silhouette, Pontiac Bonneville, Pontiac G3, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Solstice, Pontiac Torrent, Pontiac Trans Sport, Pontiac Wave, Saturn L-Series, Saturn L200, Saturn L300, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn LW200, Saturn LW300, Saturn SL, Saturn SL1, Saturn SL2, Saturn Sky, Saturn Vue, Toyota Supra · Years: 1967-2012 Also matches color codes: 9203, WA9203 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.