Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet California Gold Metallic 162E Pen
- Mfr # TUS-Marker-CHV-58U
- Zoro # G023968841
product price:
$
17.99
/ea
Key Features
Finish
Gloss
Container Type
Pen
Color Family
Gold
Color
Chevrolet California Gold Metallic 162E
Container Size
0.40 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CHV-58U
- Zoro #
- G023968841
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
- Container Type
- Pen
- Color Family
- Gold
- Color
- Chevrolet California Gold Metallic 162E
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 0.40 oz
Description
Chevrolet California Gold Metallic (58U) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in California Gold Metallic, precision-mixed to color code 58U. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Cadillac, Chevrolet, Gmc, Hummer, Isuzu, Pontiac, Saturn, Suzuki · Models: Cadillac Catera, Chevrolet Metro, Chevrolet Tracker, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Sierra, GMC Terrain, GMC Yukon, Gmc Colorado, Gmc Denali, Gmc Firefly, Gmc Sunrunner, Gmc Terrain, Hummer H2, Hummer H3, Hummer H3T, Isuzu Ascender, Isuzu I-290, Isuzu I-370, Pontiac G3, Pontiac G3 Wave, Pontiac G5, Pontiac G6, Pontiac Grand Prix, Pontiac Solstice, Pontiac Torrent, Pontiac Wave, Saturn Aura, Saturn Outlook, Saturn Sky, Saturn Vue, Suzuki Forenza, Suzuki Swift · Years: 1985-1986, 1996-2001, 2007-2015, 2020-2022 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.