Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Carbon Flash Metallic WA501Q 2oz
- Mfr # TUS-2oz-CHV-GAR
- Zoro # G023979182
product price:
$
21.99
/ea
Key Features
Container Type
Bottle
Resin Type
Polyurethane
Container Size
2 oz
Color
Chevrolet Carbon Flash Metallic WA501Q
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-2oz-CHV-GAR
- Zoro #
- G023979182
- UPC #
- -
- Country of Origin
- United States
- Container Type
- Bottle
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Color
- Chevrolet Carbon Flash Metallic WA501Q
- Finish
- Gloss
Dimensions
- Container Size
- 2 oz
Description
Chevrolet Carbon Flash Metallic (GAR) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Carbon Flash Metallic, precision-mixed to color code GAR. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Hummer, Isuzu, Pontiac, Saab, Saturn, Suzuki · Models: Buick Cascada, Buick Enclave, Buick Encore, Buick Envision, Buick Lacrosse, Buick Lucerne, Buick Regal, Buick Verano, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac Cts Coupe, Cadillac Cts Wagon, Cadillac DTS, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Blazer, Chevrolet Bolt, Chevrolet Camaro, Chevrolet Captiva, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Cruze, Chevrolet Equinox, Chevrolet HHR, Chevrolet Hhr, Chevrolet Impala, Chevrolet Malibu, Chevrolet Malibu Maxx, Chevrolet S10, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Sonic, Chevrolet Spark, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Tornado, Chevrolet Trailblazer, Chevrolet Traverse, Chevrolet Trax, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Sierra, GMC Terrain, GMC Yukon, Gmc Astra, Gmc Barina, Gmc Captiva, Gmc Cascada, Gmc Colorado, Gmc Cruze, Gmc Denali, Gmc Epica, Gmc Insignia, Gmc Malibu, Gmc Spark, Gmc Terrain, Gmc Trax, Hummer H2, Hummer H3, Hummer H3T, Isuzu Ascender, Isuzu I-290, Isuzu I-370, Pontiac G3, Pontiac G3 Wave, Pontiac G5, Pontiac G6, Pontiac Grand Prix, Pontiac Solstice, Pontiac Torrent, Pontiac Wave, Saab 9-4X, Saab 9-7, Saturn Aura, Saturn Outlook, Saturn Sky, Saturn Vue · Years: 2007-2024 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.