Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Caribbean Metallic WA631D Quart
- Mfr # TUS-Quart-CHV-WA631D-2
- Zoro # G523991813
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Chevrolet Caribbean Metallic WA631D
Resin Type
Polyurethane
Finish
Gloss
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CHV-WA631D-2
- Zoro #
- G523991813
- UPC #
- -
- Country of Origin
- United States
- Color
- Chevrolet Caribbean Metallic WA631D
- Resin Type
- Polyurethane
- Finish
- Gloss
- Item
- Automotive Touch Up Paint
Description
code-matched Chevrolet touch up paint in Caribbean Metallic (color code WA631D). Metallic Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.