Automotive Touch Up Paint Chevrolet Cashmere Metallic WA231M Aerosol
- Mfr # TUS-Can-CHV-15U
- Zoro # G023975528
product price:
$
30.99
/ea
Key Features
Resin Type
Polyurethane
Container Type
Aerosol Can
Finish
Gloss
Color
Chevrolet Cashmere Metallic WA231M
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHV-15U
- Zoro #
- G023975528
- UPC #
- -
- Country of Origin
- United States
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
- Container Type
- Aerosol Can
- Finish
- Gloss
- Color
- Chevrolet Cashmere Metallic WA231M
Dimensions
- Container Size
- 11 oz
Description
Chevrolet Cashmere Metallic (15U) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Cashmere Metallic, precision-mixed to color code 15U. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daewoo, Gmc, Hummer, Isuzu, Oldsmobile, Pontiac, Saturn, Suzuki · Models: Buick Century, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Rainier, Buick Regal, Buick Rendezvous, Buick Terraza, Cadillac CTS, Cadillac DTS, Cadillac Deville, Cadillac Dts, Cadillac Escalade, Cadillac STS, Cadillac XLR, Chevrolet Equinox, Daewoo Matiz, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Savana, GMC Sierra, GMC Sonoma, GMC Yukon, Gmc Acadia, Gmc G5, Gmc Rainier, Gmc Relay, Gmc Sonoma, Gmc Terraza, Hummer H2, Hummer H3, Isuzu Ascender, Oldsmobile Bravada, Oldsmobile Lesabre, Pontiac Aztek, Pontiac Bonneville, Pontiac G3, Pontiac G5, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Montana SV6, Pontiac Pursuit, Pontiac Solstice, Pontiac Sunfire, Pontiac Sunrunner, Pontiac Torrent, Pontiac Vibe, Pontiac Wave, Saturn Aura, Saturn Ion Coupe, Saturn Ion Sedan, Saturn L-Series, Saturn LS, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn Outlook, Saturn Relay, Saturn Sky, Saturn Vue, Suzuki Forenza · Years: 1995, 2003-2013 Also matches color codes: 231M, WA231M Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.