Automotive Touch Up Paint Chevrolet Command Blue Metallic WA4077 Pint
- Mfr # TUS-Pint-CHV-29
- Zoro # G023975276
product price:
$
84.99
/ea
Key Features
Color Family
Blue
Resin Type
Polyurethane
Container Size
16 oz
Color
Chevrolet Command Blue Metallic WA4077
Finish
Gloss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Pint-CHV-29
- Zoro #
- G023975276
- UPC #
- -
- Country of Origin
- United States
- Color Family
- Blue
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Chevrolet Command Blue Metallic WA4077
- Finish
- Gloss
Dimensions
- Container Size
- 16 oz
Description
Chevrolet Command Blue Metallic (29) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Command Blue Metallic, precision-mixed to color code 29. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Fiat, Ford, Gmc, Mercedes-Benz, Nissan, Oldsmobile, Pontiac, Subaru · Models: Buick Century, Cadillac Allante, Cadillac CTS, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac Srx, Cadillac Sts, Chevrolet Aveo, Chevrolet Blazer, Chevrolet Cavalier, Chevrolet Cobalt, Chevrolet G Class, Chevrolet Kodiak, Chevrolet Medium Duty, Chevrolet Suburban, Ford Fiesta, GMC Jimmy, GMC Medium Duty, GMC Suburban, GMC Topkick, Gmc G5, Gmc Kodiak, Gmc Lav, Gmc Lt Cab/Chassis, Gmc Sts, Gmc Suburban, Gmc Topkick, Mercedes-Benz C Class, Mercedes-Benz CL Class, Mercedes-Benz CLK Class, Mercedes-Benz CLS Class, Mercedes-Benz E Class, Mercedes-Benz G Class, Mercedes-Benz GL Class, Mercedes-Benz S Class, Mercedes-Benz S/CL Class, Mercedes-Benz SL Class, Mercedes-Benz SLK Class, Nissan Maxima, Nissan Stanza, Oldsmobile Bravada, Oldsmobile Cutlass Ciera, Oldsmobile Delta 88 Roy, Pontiac 6000, Pontiac Bonneville, Pontiac G5, Pontiac Pursuit, Pontiac Sunbird · Years: 1962-1964, 1969-1979, 1982-1983, 1985-2011 Also matches color codes: 4077, WA4077 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.