Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Copper Metallic WA381E Aerosol
- Mfr # TUS-Can-CHV-69
- Zoro # G423984649
product price:
$
30.99
/ea
Key Features
Color
Chevrolet Copper Metallic WA381E
Color Family
Orange
Container Type
Aerosol Can
Finish
Gloss
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHV-69
- Zoro #
- G423984649
- UPC #
- -
- Country of Origin
- United States
- Color
- Chevrolet Copper Metallic WA381E
- Item
- Automotive Touch Up Paint
- Color Family
- Orange
- Container Type
- Aerosol Can
- Finish
- Gloss
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 11 oz
Description
Chevrolet Copper Metallic (69) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Copper Metallic, precision-mixed to color code 69. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Daewoo, Fiat, Ford, Gmc, Isuzu, Lamborghini, Mercury, Oldsmobile, Pontiac, Saturn, Subaru, Toyota · Models: Buick Electra, Buick Lesabre, Buick Rendezvous, Cadillac Deville, Cadillac Escalade, Chevrolet Astro, Chevrolet Blazer, Chevrolet Corvette, Chevrolet Express, Chevrolet Full Pickup, Chevrolet Full Size Van, Chevrolet HHR, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, GMC Cab/Chassis, GMC Denali, GMC Envoy, GMC Full Pickup, GMC Full Size Van, GMC Jimmy, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Suburban, GMC Yukon, Gmc Denali, Gmc Envoy, Gmc Full Size Van, Gmc Savana, Isuzu Hombre, Lamborghini Diablo, Oldsmobile Bravada, Saturn SC, Saturn SL1, Saturn SL2, Saturn Wagon · Years: 1969-1970, 1975, 1979-1983, 1985-1993, 1997-2002, 2006-2008, 2011 Also matches color codes: 381E, WA381E Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.