Automotive Touch Up Paint Chevrolet Dark Argent Metallic WA6270 Aerosol
- Mfr # TUS-Can-CHV-91
- Zoro # G023964706
product price:
$
37.99
/ea
Key Features
Resin Type
Polyurethane
Container Size
11 oz
Finish
Gloss
Color
Chevrolet Dark Argent Metallic WA6270
Container Type
Aerosol Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Can-CHV-91
- Zoro #
- G023964706
- UPC #
- -
- Country of Origin
- United States
- Resin Type
- Polyurethane
- Finish
- Gloss
- Color
- Chevrolet Dark Argent Metallic WA6270
- Item
- Automotive Touch Up Paint
- Container Type
- Aerosol Can
Dimensions
- Container Size
- 11 oz
Description
Chevrolet Dark Argent Metallic (91) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Dark Argent Metallic, precision-mixed to color code 91. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original tri-coat color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Chrysler, Ford, Gmc, Hummer, Lexus, Lincoln, Mercury, Oldsmobile, Pontiac, Saturn, Toyota, Volkswagen, Volvo, Yugo · Models: Buick Century, Buick Electra, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Rainier, Buick Regal, Buick Rendezvous, Buick Riviera, Buick Roadmaster, Buick Skylark, Buick Terraza, Cadillac Allante, Cadillac DTS, Cadillac Deville, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade EXT, Cadillac Fleetwood, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac XLR, Chevrolet Astro, Chevrolet Blazer, Chevrolet Camaro, Chevrolet Caprice, Chevrolet Caprice Sedan, Chevrolet Corvette, Chevrolet Kodiak, Chevrolet Lumina Sedan, Chevrolet Lumina Van, Chevrolet Monte Carlo, Chevrolet S Class, Chevrolet S10 Pickup, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Ford Escort, Ford Fiesta, GMC Acadia, GMC Canyon, GMC Denali, GMC Jimmy, GMC Safari, GMC Savana, GMC Sierra, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Bonneville, Gmc Canyon, Gmc Denali, Gmc Kodiak, Gmc Topkick, Hummer H2, Hummer H3, Lexus RC F, Oldsmobile 98 Regency, Oldsmobile Achieva, Oldsmobile Aurora, Oldsmobile Cutlass Ciera, Oldsmobile Cutlass Supreme, Oldsmobile Delta 88 Roy, Oldsmobile Eighty-Eight, Oldsmobile Lesabre, Oldsmobile Silhouette, Pontiac Aztek, Pontiac Bonneville, Pontiac Firebird, Pontiac G3, Pontiac G5, Pontiac G6, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Pursuit, Pontiac Solstice, Pontiac Sunfire, Pontiac Trans Sport, Pontiac Vibe, Pontiac Wave, Saturn Aura, Saturn Ion Coupe, Saturn Ion Sedan, Saturn L-Series, Saturn Outlook, Saturn Relay, Saturn SC, Saturn SC1, Saturn SC2, Saturn SL1, Saturn SL2, Saturn Sky, Saturn Vue · Years: 1966-1988, 1990-2011, 2017-2024 Also matches color codes: 91T, 6270, WA6270 Tri-coat note: Tri-coat colors include both the base coat and a mid coat for an accurate three-stage match. Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.