Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Dark Blue Metallic WA407G Aerosol
- Mfr # TUS-Can-CHV-62
- Zoro # G023965468
product price:
$
30.99
/ea
Key Features
Color
Chevrolet Dark Blue Metallic WA407G
Container Type
Aerosol Can
Color Family
Blue
Finish
Gloss
Container Size
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-CHV-62
- Zoro #
- G023965468
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Color
- Chevrolet Dark Blue Metallic WA407G
- Container Type
- Aerosol Can
- Item
- Automotive Touch Up Paint
- Color Family
- Blue
- Finish
- Gloss
- Resin Type
- Polyurethane
Description
Chevrolet Dark Blue Metallic (62) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Dark Blue Metallic, precision-mixed to color code 62. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Bmw, Buick, Cadillac, Chevrolet, Ford, Gmc, Hummer, Isuzu, Lamborghini, Lexus, Lincoln, Mercury, Oldsmobile, Pontiac, Saturn, Toyota · Models: Buick Enclave, Buick Lacrosse, Buick Lesabre, Buick Lucerne, Buick Park Avenue, Buick Rainier, Buick Regal, Buick Rendezvous, Buick Terraza, Cadillac CTS, Cadillac CTS Coupe, Cadillac CTS Wagon, Cadillac Deville Concour, Cadillac Eldorado, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac Seville, Cadillac XLR, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Captiva, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Express, Chevrolet Full Pickup, Chevrolet HHR, Chevrolet Impala, Chevrolet Kodiak, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, Chevrolet Vega, Ford Aerostar, Ford Escort, Ford Explorer, Ford Ranger, Ford Sierra, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Jimmy, GMC Savana, GMC Sierra, GMC Sonoma, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Canyon, Gmc Full Size Van, Gmc Lav, Gmc Outlook, Gmc Rainier, Gmc Sts, Hummer H2, Hummer H3, Isuzu Ascender, Lamborghini Diablo, Lexus ES300, Lexus ES330, Lexus ES350, Lexus GS300, Lexus GS350, Lexus GS400, Lexus GS430, Lexus GS450H, Lexus GS450h, Lexus IS Sport Cross, Lexus IS250, Lexus IS300, Lexus IS350, Lexus Is Sport Cross, Lexus LS400, Lexus LS430, Lexus LX470, Lexus RX330, Lexus RX350, Lexus RX400H Hybrid, Lexus RX400h Hybrid, Lexus SC300, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Delta 88 Roy, Oldsmobile Lesabre, Pontiac Bonneville, Pontiac G3, Pontiac G5, Pontiac G6, Pontiac G8, Pontiac GTO, Pontiac Grand Prix, Pontiac Gto, Pontiac Montana, Pontiac Solstice, Pontiac Vibe, Pontiac Wave, Saturn Aura, Saturn Ion, Saturn L-Series, Saturn LS1, Saturn LS2, Saturn LW1, Saturn LW2, Saturn Outlook, Saturn Relay, Saturn SC, Saturn SL, Saturn SL1, Saturn SL2, Saturn SW1, Saturn SW2, Saturn Sky, Saturn Vue, Saturn Wagon, Toyota Camry, Toyota Crown, Toyota Highlander, Toyota Land Cruiser, Toyota Mirai · Years: 1971, 1973, 1977-1979, 1981-2020 Also matches color codes: 407G, WA407G Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.