Automotive Touch Up Paint Chevrolet Dark Blue Metallic WA9095 2oz
- Mfr # TUS-2oz-CHV-47
- Zoro # G023967882
product price:
$
21.99
/ea
Key Features
Finish
Gloss
Container Type
Bottle
Resin Type
Polyurethane
Color
Chevrolet Dark Blue Metallic WA9095
Container Size
2 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-CHV-47
- Zoro #
- G023967882
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Finish
- Gloss
- Container Type
- Bottle
- Resin Type
- Polyurethane
- Color
- Chevrolet Dark Blue Metallic WA9095
- Item
- Automotive Touch Up Paint
- Color Family
- Blue
Description
Chevrolet Dark Blue Metallic (47) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Dark Blue Metallic, precision-mixed to color code 47. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Ford, Gmc, Isuzu, Lincoln, Mercedes-Benz, Mercury, Oldsmobile, Pontiac, Toyota · Models: Buick Century, Buick Electra, Buick Lesabre, Buick Park Avenue, Buick Rainier, Buick Regal, Buick Riviera, Buick Roadmaster, Buick Skylark, Cadillac Allante, Cadillac Deville Concour, Cadillac Escalade, Cadillac Escalade EXT, Cadillac Fleetwood, Chevrolet Astro, Chevrolet Caprice, Chevrolet Corvette, Chevrolet Lumina Sedan, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet S10, Chevrolet S10 Blazer, Chevrolet S10 Pickup, Chevrolet Suburban, Chevrolet Tracker, Chevrolet Trailblazer, Chevrolet Vega, Chevrolet Venture, GMC Canyon, GMC Denali, GMC Envoy, GMC Full Size Van, GMC Jimmy, GMC S15, GMC Safari, GMC Savana, GMC Sierra, GMC Sonoma, GMC Syclone, GMC Topkick, GMC Typhoon, GMC Yukon, Gmc Bonneville, Gmc Canyon, Gmc Colorado, Gmc EV1, Gmc Intrigue, Gmc Jimmy, Gmc Kodiak, Gmc Medium Duty / T-Series, Gmc Rainier, Gmc S15, Gmc Sonoma, Gmc Topkick, Gmc Typhoon, Isuzu Ascender, Mercedes-Benz CL Class, Mercedes-Benz CLS Class, Mercedes-Benz SLS Class, Oldsmobile 98 Regency, Oldsmobile Achieva, Oldsmobile Alero, Oldsmobile Aurora, Oldsmobile Bravada, Oldsmobile Cutlass Ciera, Oldsmobile Cutlass Supreme, Oldsmobile Eighty-Eight, Oldsmobile Intrigue, Oldsmobile Regency, Oldsmobile Silhouette, Pontiac Bonneville, Pontiac Firebird, Pontiac GTO, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Sunfire, Pontiac Trans Sport · Years: 1972-1979, 1981, 1984-1985, 1987-1998, 2001-2014 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.