Automotive Touch Up Paint Chevrolet Dark Claret Metallic WA7112 2oz
- Mfr # TUS-2oz-CHV-80
- Zoro # G523998959
product price:
$
21.99
/ea
Key Features
Container Type
Bottle
Resin Type
Polyurethane
Container Size
2 oz
Color
Chevrolet Dark Claret Metallic WA7112
Color Family
Maroon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-2oz-CHV-80
- Zoro #
- G523998959
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 2 oz
Details
- Container Type
- Bottle
- Resin Type
- Polyurethane
- Color
- Chevrolet Dark Claret Metallic WA7112
- Color Family
- Maroon
- Item
- Automotive Touch Up Paint
- Finish
- Gloss
Description
Chevrolet Dark Claret Metallic (80) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Dark Claret Metallic, precision-mixed to color code 80. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Fiat, Ford, Gmc, Oldsmobile, Pontiac, Porsche, Saab, Saturn, Toyota, Volvo · Models: Buick Enclave, Buick Lacrosse, Buick Rainier, Cadillac CTS, Cadillac Escalade, Cadillac Escalade ESV, Cadillac SRX, Cadillac STS, Cadillac XLR, Cadillac Xlr, Chevrolet Beretta, Chevrolet Camaro, Chevrolet Cavalier, Chevrolet Corsica, Chevrolet Corvette, Ford Courier, Ford Escort, Ford Explorer, Ford Fiesta, Ford Galaxy, Ford Scorpio, GMC Acadia, GMC Denali, GMC Envoy, GMC Safari, GMC Savana, GMC Yukon, Gmc Acadia, Gmc Outlook, Gmc Rainier, Oldsmobile Cutlass Supreme, Pontiac Firebird, Pontiac G8, Pontiac GTO, Pontiac Grand Prix, Pontiac Gto, Pontiac SS, Pontiac Sunbird, Saab 9-7, Saturn Aura, Saturn Outlook · Years: 1963-1965, 1968-1969, 1971-2002, 2004-2012, 2017 Also matches color codes: 7112, WA7112 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.