Automotive Touch Up Paint Chevrolet Dark Spiral Gray Metallic WA805K Quart
- Mfr # TUS-Quart-CHV-805K
- Zoro # G023965000
product price:
$
144.99
/ea
Free Shipping & Returns
Key Features
Color
Chevrolet Dark Spiral Gray Metallic WA805K
Container Size
32 oz
Finish
Gloss
Color Family
Gray
Resin Type
Polyurethane
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Quart-CHV-805K
- Zoro #
- G023965000
- UPC #
- -
- Country of Origin
- United States
- Color
- Chevrolet Dark Spiral Gray Metallic WA805K
- Finish
- Gloss
- Color Family
- Gray
- Item
- Automotive Touch Up Paint
- Resin Type
- Polyurethane
Dimensions
- Container Size
- 32 oz
Description
Chevrolet Dark Spiral Gray Metallic (805K) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Dark Spiral Gray Metallic, precision-mixed to color code 805K. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Gmc, Hummer, Isuzu, Oldsmobile, Pontiac, Saturn · Models: Buick Lacrosse, Buick Lucerne, Buick Rainier, Buick Regal, Buick Rendezvous, Buick Terraza, Cadillac CTS, Cadillac Escalade, Cadillac SRX, Cadillac STS, Cadillac XLR, Chevrolet Avalanche, Chevrolet Aveo, Chevrolet Captiva, Chevrolet Cobalt, Chevrolet Colorado, Chevrolet Corvette, Chevrolet Equinox, Chevrolet Express, Chevrolet Full Pickup, Chevrolet HHR, Chevrolet Impala, Chevrolet Kodiak, Chevrolet Malibu, Chevrolet Monte Carlo, Chevrolet Silverado, Chevrolet Suburban, Chevrolet Tahoe, Chevrolet Trailblazer, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Jimmy, GMC Savana, GMC Sierra, GMC Sonoma, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Canyon, Gmc Full Size Van, Gmc Lav, Gmc Outlook, Gmc Rainier, Gmc Sts, Hummer H2, Hummer H3, Isuzu Ascender, Oldsmobile Bravada, Pontiac G3, Pontiac G5, Pontiac G6, Pontiac Grand Prix, Pontiac Montana, Pontiac Solstice, Pontiac Vibe, Pontiac Wave, Saturn Aura, Saturn Ion, Saturn L-Series, Saturn Outlook, Saturn Relay, Saturn Sky, Saturn Vue · Years: 2003-2008, 2010-2022 Also matches color codes: WA805K Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.