Automotive Touch Up Paint Chevrolet Darkmoon Blue Metallic 5 WA435E Aerosol
- Mfr # TUS-Can-CHV-G5K-2
- Zoro # G423974329
product price:Â
$
30.99
/ea
Key Features
Container Size
11 oz
Finish
Gloss
Resin Type
Polyurethane
Color
Chevrolet Darkmoon Blue Metallic 5 WA435E
Container Type
Aerosol Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUS-Can-CHV-G5K-2
- Zoro #
- G423974329
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Container Size
- 11 oz
Details
- Finish
- Gloss
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Color
- Chevrolet Darkmoon Blue Metallic 5 WA435E
- Container Type
- Aerosol Can
- Color Family
- Blue
Description
code-matched Chevrolet touch up paint in Darkmoon Blue Metallic 5 (color code G5K/GLU/WA328E/WA435E). Pearl Twocoat Two-stage color match available as a pen, 2 oz bottle, aerosol can, pint, or quart. Professional-grade automotive paint for chip and scratch repair.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.