Shop KOLOR KOALITION
See all product information
Create Account
Automotive Touch Up Paint Chevrolet Desert Gold Metallic 59 Pen
- Mfr # TUS-Marker-CHV-59-2
- Zoro # G423977740
product price:
$
17.99
/ea
Key Features
Finish
Gloss
Color Family
Gold
Resin Type
Polyurethane
Container Size
0.40 oz
Container Type
Pen
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUS-Marker-CHV-59-2
- Zoro #
- G423977740
- UPC #
- -
- Country of Origin
- United States
- Finish
- Gloss
- Color Family
- Gold
- Resin Type
- Polyurethane
- Item
- Automotive Touch Up Paint
- Container Type
- Pen
- Color
- Chevrolet Desert Gold Metallic 59
Dimensions
- Container Size
- 0.40 oz
Description
Chevrolet Desert Gold Metallic (59-2) Touch Up Paint - Color Match for Chip, Scratch & Scuff Repair Restore your Chevrolet's flawless finish with Kolor Match touch up paint in Desert Gold Metallic, precision-mixed to color code 59-2. Whether you're covering a stone chip on the hood, a scratch along the door, or a scuff on the bumper, this code-matched automotive paint blends seamlessly into your vehicle's original two-stage metallic color. Each Chevrolet touch up paint is custom-mixed to match your vehicle's exact color code for a color match that helps protect against rust and corrosion while keeping your car looking showroom-new. Vehicle fitment Makes: Buick, Cadillac, Chevrolet, Fiat, Ford, Gmc, Hummer, Isuzu, Mercedes-Benz, Oldsmobile, Pontiac, Porsche, Saturn, Subaru, Toyota · Models: Buick Lacrosse, Buick Lucerne, Buick Park Avenue, Buick Rainier, Buick Regal, Buick Rendezvous, Buick Terraza, Cadillac Deville/Fltwd, Cadillac Escalade, Cadillac Escalade ESV, Cadillac Escalade EXT, Cadillac SRX, Cadillac STS, Cadillac XLR, Chevrolet Corvette, Chevrolet Equinox, Ford Escort, Ford Fiesta, Ford Focus, Ford Fusion, Ford Ikon, Ford S-MAX, GMC Acadia, GMC Canyon, GMC Denali, GMC Envoy, GMC Savana, GMC Sierra, GMC Sonoma, GMC Topkick, GMC Yukon, Gmc Acadia, Gmc Colorado, Gmc Denali, Gmc Full Size Van, Gmc Sonoma, Hummer H2, Hummer H3, Isuzu Ascender, Isuzu I-290, Isuzu I-370, Isuzu Truck, Mercedes-Benz SLS Class, Oldsmobile Aurora, Pontiac Bonneville, Pontiac G3, Pontiac G5, Pontiac G6, Pontiac GTO, Pontiac Grand Am, Pontiac Grand Prix, Pontiac Montana, Pontiac Solstice, Pontiac Vibe, Pontiac Wave, Porsche 911 CARRERA4 Cb, Porsche 911 Carrera, Porsche 911 Carrera 2/4, Porsche 911 Carrera 4S, Porsche 911 Carrera Cab, Porsche 911 Carrera Coupe, Porsche 911 Carrera4 CB, Porsche 911 GT2, Porsche 911 GT3, Porsche 911 Targa, Porsche 911 Turbo, Porsche 928, Porsche 997, Porsche Boxster, Porsche Boxster S, Porsche Cayman S, Saturn Aura, Saturn Ion, Saturn L-Series, Saturn Outlook, Saturn Relay, Saturn SC, Saturn SL, Saturn SL1, Saturn SL2, Saturn SW2, Saturn Sky, Saturn Vue, Saturn Wagon, Subaru Legacy · Years: 1955, 1970-1974, 1978-2024 Also matches color codes: 59 Tip: confirm your color code on the paint/VIN sticker (driver's door jamb or glove box) before ordering to confirm your color code. Ideal for DIY owners and professional detailers alike. For a deep, glossy, protective finish, top it with Kolor Koalition 2K Glamour Klear aerosol clear coat - or step up to the Kolor Koalition High Solids Glamour Klear Kit for full refinishing jobs.
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Ethylbenzene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.